
3:1 Heat Shrink Tubing - Single Wall Polyolefin - 1/16in ID - 500 FT - Blue
Mfr # HS3370-SP-BL
Zoro # G722653437
product price: $134.99
/ea
Free Shipping & Returns
Key Features
I.D. Before Shrinking
1/16 in
Length
500 ft
Color
Blue
Material
Polyolefin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HS3370-SP-BL
Zoro #
G722653437
UPC #
-
Country of Origin
China
Dimensions
Length
500 ft
Details
I.D. Before Shrinking
1/16 in
Color
Blue
Item
3:1 Polyolefin Single Wall Heat Shrink Tubing
Material
Polyolefin
Description
Kable Kontrol 3:1 Single wall heat shrink tubing is made from a specially formulated, cross-linked polyolefin. It offers excellent electrical, chemical, and physical properties. This tough, flexible, flame retardant tubing can be used for electrical insulation, wire bundling, lightweight harnessing, and wire strain relief in a variety of home, commercial, industrial and military applications. The flame retardant jacket of 3:1 single wall heat shrink tubing is in compliance with RoHS, the European directive on the Restriction of Hazardous Substances. 3:1 heat shrink tubing will slide easily over inline splices and connectors, and shrink down to 33% of its original diameter to fit snugly over any wire, hose or cable management project. it is an excellent way to terminate the ends of your Braided Sleeving, creating a tight, professional finish. Typical applications include: Insulation, Wire Identification, Wire Bundling, Mechanical Protection, Color Coding, Lightweight Harnessing, Physical/Electrical Protection of Components, Strain Relief, and Solder Insulation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.