3:1 Heat Shrink Tubing - Single Wall Polyolefin - 3/8in ID - 200 FT - Yellow Green

  • Mfr # HS3376-SP-YG

  • Zoro # G522653316


product price:  $98.59
/ea
Free Shipping & Returns

Key Features

Material
Polyolefin
I.D. Before Shrinking
3/8 in
Color
Yellow & Green
Length
200 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS3376-SP-YG
Zoro #
G522653316
UPC #
-
Country of Origin
China

Dimensions

Length
200 ft

Details

Material
Polyolefin
Item
3:1 Polyolefin Single Wall Heat Shrink Tubing
I.D. Before Shrinking
3/8 in
Color
Yellow & Green

Description

Kable Kontrol 3:1 Single wall heat shrink tubing is made from a specially formulated, cross-linked polyolefin. It offers excellent electrical, chemical, and physical properties. This tough, flexible, flame retardant tubing can be used for electrical insulation, wire bundling, lightweight harnessing, and wire strain relief in a variety of home, commercial, industrial and military applications. The flame retardant jacket of 3:1 single wall heat shrink tubing is in compliance with RoHS, the European directive on the Restriction of Hazardous Substances. 3:1 heat shrink tubing will slide easily over inline splices and connectors, and shrink down to 33% of its original diameter to fit snugly over any wire, hose or cable management project. it is an excellent way to terminate the ends of your Braided Sleeving, creating a tight, professional finish. Typical applications include: Insulation, Wire Identification, Wire Bundling, Mechanical Protection, Color Coding, Lightweight Harnessing, Physical/Electrical Protection of Components, Strain Relief, and Solder Insulation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.