Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4in V Wall Bracket- 304 Stainless Steel

  • Mfr # KK-8600012-304SS

  • Zoro # G415913053


product price: $19.99
/ea

Key Features

Width
4 in
Material
304 Stainless Steel
For Use With
Wire Mesh Cable Trays
Finish
Electro Zinc Resistant
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KK-8600012-304SS
Zoro #
G415913053
UPC #
810155354046
Country of Origin
China

Dimensions

Width
4 in

Details

Material
304 Stainless Steel
For Use With
Wire Mesh Cable Trays
Finish
Electro Zinc Resistant
Color
Silver
Item
V Type Wall Bracket

Description

Kable Kontrols high-quality stainless steel cable tray straight sections and accessories are the ideal solution for your cable management needs. Designed with electro-zinc resistance, these wire mesh cable trays are protected from weather and chemical corrosion; allowing you to professionally route various cables and safeguard them with confidence. Our standard and budget-friendly stainless steel cable tray system comes in various sizes and lengths allowing you to choose the one that perfectly fits your personal and professional wire management needs. These stainless steel wire mesh cable trays suspend cables and ensure that your important wires and cables are safely organized and out of your way. The design of these cable baskets allows for floor-based, ceiling-based, or even wall-based cable routing. The cable tray system provides a professional finish and is used for wires such as network and AV systems, fiber optics, computers and peripherals, mineral insulated and metal-clad cabling, electronic equipment, and garage shelving. These stainless steel cable tray straight sections are perfect for data centers, network closets, and industrial areas including convention centers, hotels, office buildings, schools, hospitals, shopping malls, and restaurants. It is recommended that installers add support for every five feet increments to bolster the strength of the cable baskets. The professional grading of these cable trays makes them a safe, reliable, and industry-accepted product. Solve your cable management needs, keep your electronic equipment in order, and workplaces safe from hazards with these cable baskets.


  • SPECS – Wall Support Bracket | Accessory Description: V Type Wall Bracket | Compatible With: 4" Inch Wide Cable Trays |Material – 304 Stainless Steel
  • MATERIAL- Our cable tray accessories are made of high-quality 304 stainless steel with a chrome finish ensuring long-lasting durability and corrosion resistance.
  • MULTIPURPOSE- Ideal for Network, AV systems, Fiber optics, Computers, Cabling & Garage Shelving.
  • EASY TO INSTALL- Design of these wire mesh stainless steel cable trays is user-friendly & can be sized to your exact needs.
  • NEC Approved – Industry-accepted and compliant with NEC regulations for safe and professional use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.