Zoro Homepage

8'' Cantilever Wall Mount Bracket

  • Mfr # KK-CWB-8

  • Zoro # G514155064


product price: $22.89
/ea

Key Features

Finish
Electro Zinc Resistant
Width
8 in
For Use With
4in & 6in wide cable trays
Material
Zinc Plated Steel
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KK-CWB-8
Zoro #
G514155064
UPC #
810155352271
Country of Origin
China

Dimensions

Width
8 in

Details

Item
Wall Mount Bracket
Finish
Electro Zinc Resistant
For Use With
4in & 6in wide cable trays
Material
Zinc Plated Steel
Color
Chrome

Description

For use with 4" and 6" Wide Trays.A common solution for horizontal wall mounting.
  • 8in Cantilever Wall Bracket is a common solution for horizontal wall mounting.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.