Zoro Homepage

8in Wide Cable Tray Cover

  • Mfr # KK-CTC-8

  • Zoro # G915999236


product price: $58.59
/ea

Key Features

For Use With
8in Wide Cable Trays
Material
Galvanized Zinc Plated Steel
Length
39.37 in
Finish
Electro Zinc Resistant
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KK-CTC-8
Zoro #
G915999236
UPC #
810155354190
Country of Origin
China

Dimensions

Length
39.37 in
Width
8 in

Details

For Use With
8in Wide Cable Trays
Material
Galvanized Zinc Plated Steel
Finish
Electro Zinc Resistant
Color
Silver
Item
Cable Tray Cover

Description

Kable Kontrols high-quality zinc plated steel cable management bulk pack tray straight sections and accessories are the ideal solution for your cable management needs. Designed with electro-zinc resistance, these wire mesh cable trays are protected from weather and chemical corrosion; allowing you to professionally route various cables and safeguard them with confidence. Our standard and budget-friendly bulk cable tray system comes in various sizes and lengths allowing you to choose the one that perfectly fits your personal and professional wire management needs. These wire mesh cable trays suspend cables and ensure that your important wires and cables are safely organized and out of your way. The design of these cable baskets allows for floor-based, ceiling-based, or even wall-based cable routing. The cable tray system provides a professional finish and is used for wires such as network and AV systems, fiber optics, computers and peripherals, mineral insulated and metal-clad cabling, electronic equipment, and garage shelving. These cable tray straight sections are perfect for data centers, network closets, and industrial areas including convention centers, hotels, office buildings, schools, hospitals, shopping malls, and restaurants. It is recommended that installers add support for every five feet increments to bolster the strength of the cable baskets. The professional grading of these cable trays makes them a safe, reliable, and industry-accepted product. Solve your cable management needs, keep your electronic equipment in order, and workplaces safe from hazards with these cable baskets. Our cable trays are also UL Listed File No: E352552.


  • SPECS: 8in Wide x 39.37in Long | Wire Mesh Cable Tray Cover | Compatible With: 8in Wide Cable Trays | Zinc Plated Steel
  • MATERIAL: Galvanized high-quality zinc plated steel with a chrome finish with electro-zinc resistance protects the galvanized steel wire mesh cable tray accessories from weather & chemical corrosion.
  • MULTIPURPOSE: Perfect for Network, Fiber Optic, Mineral Insulated & Metal Clad Cabling.
  • EASY TO INSTALL- Design of these wire mesh cable tray accessories is user-friendly & can be sized to your exact needs.
  • NEC APPROVED- Our cable management tray accessories are NEC approved, making them safe, reliable, & industry-accepted.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.