Adhesive Cable Tie Mounts, 1-1/2" Sq, Natural Nylon, PK100 PK100

  • Mfr # CT285

  • Zoro # G603524030


product price: $19.39
/pk 100, $0.19/ea

Key Features

Size
1-1/2" sq
Color
Natural
Material
Nylon 6-6
Length
3/4" Inch
Weight
0.944
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT285
Zoro #
G603524030
UPC #
-
Country of Origin
China

Dimensions

Size
1-1/2" sq
Length
3/4" Inch

Details

Item
Cable Tie Mount
Color
Natural
Material
Nylon 6-6
Weight
0.944
Mounting Style
Adhesive Backing
Tensile Strength
50 - 175 lbs
Temp. Range
-40 Degrees F to 185 Degrees F
Basic Material
Nylon
Mounting method
Adhesive Mount

Description

Kable Kontrol’s Cable Tie Mounts come in a variety of sizes to suit your personal and professional needs. Built to last, these mounts are lightweight and can be attached to any surface of your choice. Simply peel the protective paper, clean the location, and place the mount: they can also be screwed in for additional support when necessary. The effortless installation enhances your workstation by keeping your cables neatly organized and displaying a simplistic look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.