Adhesive Lined Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, 1 in I.D. Before Shrinking, Yellow, 4 ft
- Mfr # HS382-YW
- Zoro # G414155126
Key Features
Specifications
Details
- MFR #
- HS382-YW
- Zoro #
- G414155126
- UPC #
- -
- Country of Origin
- China
- Item
- Adhesive Lined Heat Shrink Tube
- Shrink Ratio
- 3:1
- Wall Type
- Dual Wall
- Shrink Tubing I.D. After Shrinking
- 0.4 in
- Material
- Polyolefin
- Color
- Yellow
- Temp. Range
- -67 Degrees to 275 Degrees F
- Min. Shrink Temp.
- 158 Degrees F
- Shrink Tubing I.D. Before Shrinking
- 1 in
- Standards
- UL Listed, File E536025
- For Use With
- Cables/Wires
- Application
- Cable Management
- Series
- HS382
- Installation Type
- Self-Adhesive
Dimensions
- Length
- 4 ft
- Expanded Inside Dia.
- 1 in
- Recovered Inside Dia.
- 0.4 in
Description
Kable Kontrol Dual wall adhesive lined 3:1 heat shrink tubing is made from a specially formulated, cross-linked polyolefin that is co-extruded with a meltable adhesive sealant. Our industrial heat-shrink tubing shrinks to 1/3 of its original size. It offers excellent electrical, chemical and physical properties. This tough, flexible, flame retardant tubing can be used for electrical insulation, wire bundling, lightweight harnessing, and wire strain relief in a variety of home, commercial, industrial, and military applications. When heated with a heat gun, the tubing begins to shrink, the inner adhesive layer begins to melt and flow (similar to hot melt glue). When the heatshrink tubing has shrank and cooled, the inner layer forms an adhesion layer between the heat shrink tube and the wire or component, providing a protective water-tight seal. It is an excellent way to terminate the ends of your shrink tubing, creating a tight, professional finish. Additionally, it is in compliance with RoHS. Our top quality heat shrinking tubing has several benefits compared to many wire wraps around. It is not only waterproof but also corrosion resistant, has good tightness and electrical insulation with high temperature resistance, making it an ideal choice of cable sleeve wire wrap for electrical wires applications, marine and automotive industry, and for general cable management purposes.
- Top quality heat shrink tubing with 3:1 ratio, dual wall adhesive lined, ROHS compliant.
- Our waterproof heat shrink tubing forms water-tight seal when cooled. Best marine heat shrink tubing.
- Shrinks to 1/3rd its original diameter.
- Lengthwise shrinkage approximately 8% during shrink process.
- Shrink Temperature Starts At 158°F (70°C), Totally Shrunk At 248°F (120°C).
- Inner Adhesive Melt Temperature Starts at 158°F- 176°F (70°C - 80°C).
- Operating Temperature Range -67°F to 275°F (-55°C to 135°C).
- Flame Retardant Jacket, High Resistance to Chemicals & Oils.
- NOTE: All 4' long sticks are shipped Folded to avoid costly "oversized shipping" fees.
- Note: Our Diameters for Heat Shrink Tubing are measured as ROUND TUBE, NOT FLAT.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.