Adhesive Lined Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, 1/4 in I.D. Before Shrinking, Red, 4 ft

  • Mfr # HS374-RD

  • Zoro # G803527879


product price:  $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.080 in
Material
Polyolefin
Temp. Range
-67° to 275°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS374-RD
Zoro #
G803527879
UPC #
-
Country of Origin
China

Dimensions

Length
4 ft

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.080 in
Material
Polyolefin
Color
Red
Temp. Range
-67° to 275°F
Min. Shrink Temp.
158°F
Shrink Tubing I.D. Before Shrinking
1/4 in
Flame Retardant
Yes
Shrink Tubing Material Type
Flexible
Standards
UL Listed, File E536025

Description

Dual wall (adhesive lined) 3:1 heat shrink tubing is made from a specially formulated, cross-linked polyolefin that is co-extruded with a meltable adhesive sealant. It offers excellent electrical, chemical and physical properties. This tough, flexible, flame retardant tubing can be used for electrical insulation, wire bundling, lightweight harnessing, and wire strain relief in a variety of home, commercial, industrial and military applications. When heated and the tubing begins to shrink, the inner adhesive layer begins to melt and flow (similar to hot melt glue). When the tubing has shrunk and cooled, the inner layer forms an adhesion layer between the tubing and the wire or component, providing a protective water-tight seal. It is an excellent way to terminate the ends of your Braided Sleeving, creating a tight, professional finish. The flame retardant jacket of 3:1 heat shrink tubing is in compliance with RoHS, the European directive on the Restriction of Hazardous Substances.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products