Adhesive Lined Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, 3/8 in I.D. Before Shrinking, Red, 4 ft

  • Mfr # HS376-RD

  • Zoro # G314155080


product price:  $5.71
/ea
Sold in multiples of 2 for $11.42

Key Features

Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.135 in
Material
Polyolefin
Length
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS376-RD
Zoro #
G314155080
UPC #
-
Country of Origin
China

Dimensions

Length
4 ft
Recovered Inside Dia.
0.135 in
Expanded Inside Dia.
3/8 in

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.135 in
Material
Polyolefin
Color
Red
Temp. Range
-67° to 275°F
Min. Shrink Temp.
158°F
Shrink Tubing I.D. Before Shrinking
3/8 in
Standards
UL Listed, File E536025
For Use With
Cables/Wires
Application
Cable Management
Installation Type
Self-Adhesive
Series
HS376

Description

Kable Kontrol Dual wall adhesive lined 3:1 heat shrink tubing is made from a specially formulated, cross-linked polyolefin that is co-extruded with a meltable adhesive sealant. Our industrial heat-shrink tubing shrinks to 1/3 of its original size. It offers excellent electrical, chemical and physical properties. This tough, flexible, flame retardant tubing can be used for electrical insulation, wire bundling, lightweight harnessing, and wire strain relief in a variety of home, commercial, industrial, and military applications. When heated with a heat gun, the tubing begins to shrink, the inner adhesive layer begins to melt and flow (similar to hot melt glue). When the heatshrink tubing has shrank and cooled, the inner layer forms an adhesion layer between the heat shrink tube and the wire or component, providing a protective water-tight seal. It is an excellent way to terminate the ends of your shrink tubing, creating a tight, professional finish. Additionally, it is in compliance with RoHS. Our top quality heat shrinking tubing has several benefits compared to many wire wraps around. It is not only waterproof but also corrosion resistant, has good tightness and electrical insulation with high temperature resistance, making it an ideal choice of cable sleeve wire wrap for electrical wires applications, marine and automotive industry, and for general cable management purposes.


  • Top quality heat shrink tubing with 3:1 ratio, dual wall adhesive lined, ROHS compliant.
  • Our waterproof heat shrink tubing forms water-tight seal when cooled. Best marine heat shrink tubing.
  • Shrinks to 1/3rd its original diameter.
  • Lengthwise shrinkage approximately 8% during shrink process.
  • Shrink Temperature Starts At 158°F (70°C), Totally Shrunk At 248°F (120°C).
  • Inner Adhesive Melt Temperature Starts at 158°F- 176°F (70°C - 80°C).
  • Operating Temperature Range -67°F to 275°F (-55°C to 135°C).
  • Flame Retardant Jacket, High Resistance to Chemicals & Oils.
  • NOTE: All 4' long sticks are shipped Folded to avoid costly "oversized shipping" fees.
  • Note: Our Diameters for Heat Shrink Tubing are measured as ROUND TUBE, NOT FLAT.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.