Adhesive Lined Heat Shrink Tube, Dual Wall, 4:1 I.D. Shrink Ratio, Black, 4 ft

  • Mfr # HS460-BK

  • Zoro # G103527906


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Shrink Ratio
4:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.038 in
Material
Polyolefin
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HS460-BK
Zoro #
G103527906
UPC #
-
Country of Origin
China

Dimensions

Length
4 ft

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
4:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.038 in
Material
Polyolefin
Color
Black
Temp. Range
-67° to 275°F
Standards
UL Listed, File E536025
Shrink Tubing Material Type
Flexible
Flame Retardant
Yes
Shrink Tubing I.D. Before Shrinking
3/16 in

Description

4:1 dual wall heat shrink tubing is the ideal solution for all your wiring needs and is designed for a wide range of applications that require high heat-resistance. The adhesive-lined polyolefin heat shrink tubing serves as the most effective way to terminate the ends of your braided sleeving, creating a tight and professional-looking finish. To install, simply slide the heat shrink tube over your small inline splices and connectors. The product fits easily over the end of a connector and shrinks down to 25% of its original diameter to fit over the connector and attached wires. This electrical shrink tubing has a high shrink ratio with 75% or more in the radial direction and 50% or less in the axial direction. The heat shrink protectors have been carefully designed and meet various flammability ratings, including UL VW-1, CSA OFT, -F-MARK. More, the heat shrink tubes have a strong resistance against abrasion, chemicals, and oils. These electrical insulation tubes have crosses to Sumitomo W3B2(4X), Raychem ATUM4X, and LG GSH4635WT and cross reference with Raychem RP-4800, Alpha FIT 421, LG GSHS-4635. The heat shrink tubing ensures insulation for electronic devices, wire strain relief and bundling, lightweight harnessing, commercial, industrial and military applications, and covering for parts such as resistors and capacitors. More this electrical insulation tubing is used for specialty applications that include cable jacket retrofitting and repair. Solve your wiring needs with the polyolefin heat shrink tubes bylike never before.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.