Adhesive Lined Heat Shrink Tube, Dual Wall, 4:1 I.D. Shrink Ratio, Black, 4 Ft

  • Mfr # HS466-BK

  • Zoro # G103527852


product price:  $43.25
/ea

Key Features

Shrink Ratio
4:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.512 in
Material
Polyolefin
Length
4 Ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HS466-BK
Zoro #
G103527852
UPC #
-
Country of Origin
China

Dimensions

Length
4 Ft

Details

Item
Adhesive Lined Heat Shrink Tube
Shrink Ratio
4:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.512 in
Material
Polyolefin
Color
Black
Temp. Range
-67° to 275°F
Shrink Tubing I.D. Before Shrinking
2 in
Standards
UL Listed, File E536025
Flame Retardant
Yes
Shrink Tubing Material Type
Flexible

Description

Kable Kontrol 4:1 dual wall heat shrink tubing is the ideal solution for all your wiring needs and is designed for a wide range of applications that require high heat-resistance. The adhesive-lined polyolefin heat shrink tubing serves as the most effective way to terminate the ends of your braided sleeving, creating a tight and professional-looking finish. To install, simply slide the heat shrink tube over your small inline splices and connectors. The product fits easily over the end of a connector and shrinks down to 25% of its original diameter to fit over the connector and attached wires. This electrical shrink tubing has a high shrink ratio with 75% or more in the radial direction and 50% or less in the axial direction. The heat shrink protectors have been carefully designed and meet various flammability ratings, including UL VW-1, CSA OFT, -F-MARK. More, the heat shrink tubes have a strong resistance against abrasion, chemicals, and oils. These electrical insulation tubes have crosses to Sumitomo W3B2(4X), Raychem ATUM4X, and LG GSH4635WT and cross reference with Raychem RP-4800, Alpha FIT 421, LG GSHS-4635. The heat shrink tubing ensures insulation for electronic devices, wire strain relief and bundling, lightweight harnessing, commercial, industrial and military applications, and covering for parts such as resistors and capacitors. More this electrical insulation tubing is used for specialty applications that include cable jacket retrofitting and repair. Solve your wiring needs with the polyolefin heat shrink tubes by Kable Kontrol like never before.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.