Shop KABLE KONTROL
See all product information
Create Account
Arrowhead Push Mount Cable Ties 8 50lb Tensile Strength Black - 8,000 Pc Bulk Pack, 8000PK
- Mfr # PMCT-08-50-100-BK
- Zoro # G224155668
product price:Â
$
622.99
/pk of 8000, $0.08/ea
Free Shipping & Returns
Key Features
Standards
RoHS and REACH Compliant
Color
Black
Tensile Strength
50 Lbs
Material
Nylon 6-6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMCT-08-50-100-BK
- Zoro #
- G224155668
- UPC #
- -
- Country of Origin
- China
- Standards
- RoHS and REACH Compliant
- Color
- Black
- Tensile Strength
- 50 Lbs
- Item
- Push Mount Cable Zip Ties
- Material
- Nylon 6-6
Description
Kable Kontrol Arrow Head Push Mount Cable Ties are made from high quality Nylon ensuring exceptional durability and long-lasting performance. Designed to withstand temperatures ranging from -40 deg F to +185 deg F, they can also endure up to +115 deg C with heat-stabilized material for continuous use and +130 deg C for short periods. With a 50-lb tensile strength, these cable ties provide a secure and reliable fastening solution for various applications. The UV-resistant arrowhead black push mount cable ties feature carbon black additives, offering superior protection against UV damage, making them ideal for both indoor and outdoor use. The push-mount design allows self-locking and easy installation by snapping into a hole, securely locking the tie into place without the need for wings. Their one-piece construction ensures consistent performance and reliability, while the curved tip allows for fast and easy threading, speeding up the installation process. Our push mount zip ties are RoHS and REACH compliant, meeting environmental and safety standards, making them perfect for use in automotive, industrial, and outdoor cable management tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.