Cable Tie Kit, 4 in, 5-1/2 in, 8 in, 11 in, 14 in L, Black, Nylon 6/6, 18 lb, 50 lb Strength

  • Mfr # CT-KIT-MS-BK

  • Zoro # G308576341


product price:  $15.69
/pk 500, $0.03/ea

Key Features

Cable Tie Style
Self-Locking
Width
2.5 mm, 4.8 mm
Nominal Max. Bundle Dia.
1 in, 1.12 in, 2.16 in, 3.18 in, 4.01 in
Material
Nylon 6/6
Tensile Strength
18 lb, 50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT-KIT-MS-BK
Zoro #
G308576341
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
4 in, 5-1/2 in, 8 in, 11 in, 14 in
Width
2.5 mm, 4.8 mm
Nominal Max. Bundle Dia.
1 in, 1.12 in, 2.16 in, 3.18 in, 4.01 in

Details

Item
Cable Tie Kit
Cable Tie Style
Self-Locking
Color
Black
Material
Nylon 6/6
Tensile Strength
18 lb, 50 lb
Outdoor Use
Yes
Design
Self-locking
Application
Wire Management

Description

Kable Kontrol zip ties assorted sizes pack are manufactured from Nylon 6-6 and are also Ultra-violent resistant (black only). These bulk cable ties are available in variety of sizes i.e. 4, 5.5, 8, 11, 14 Inches with tensile strength ranging from 18 to 50 lbs. Each of the five sizes contains 100 pcs cable ties. The strap width of these wire ties is 4.8 mm and the maximum bundle diameter 2.16” inch. Our black assorted zip tie kit pack is the ideal option for outdoor applications where cable ties will be exposed to a higher-than-normal amount of ultra-violet rays from the sun. These multi length black nylon zipties are specifically manufactured to be used for continuous or extended exposure to the outdoors, weather, and UV light especially so these are ideal cable ties for outdoor construction, electrical work, helping garden plants grow vertically and other gardening purposes, and even patching tents. Likewise, these multi length white natural zip ties kit can also be used in indoor applications, from organizing wire and cable bundles, packaging, securing items in place, bundling hoses and multiple industrial, construction, electrical, garage & office needs. Unlike other cable ties kits in the market our zip ties kits are also RoHS compliant, are military grade with ASTM-D4066 PA181.


  • Specs: 500 Pcs/Pack | Black | 4+5.5+8+11+14 Inch | 18-50 Lbs Tensile Strength | UV Resistant Nylon 6-6.
  • Lengths Available in Kit: 4" Inch, 5.5” Inch, 8” Inch, 11” Inch, 14” Inch (Quantity 100 Pcs of each Length).
  • Strength – 4” & 5.5” have 18 Lbs Strength and 8”, 11” & 14” have 50 Lbs Strength.
  • Indoor & Outdoor Use: Our zip ties kit has wide applications; from organizing wires to using for DIY projects.
  • Design: Our assorted Cable Ties are self-locking with smooth finish on one side & grooved finish on the other.
  • Operating Temperature: -40°F to 185°F (-40°C to 85°C). UV Resistant ties kit is perfect for all seasons.
  • Technical Specs: Our zip ties are ROHS compliant, are Military and Federal Grade | ASTM- D4066 PA181.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.