
Beaded Natural Zip Ties - 5in Inch Long - 15 Lbs Tensile Strength - 1000PC, 1000PK
Mfr # CTBD-5-15-NT-1000
Zoro # G422653676
product price:Â $18.35
/pk 1000, $0.02/eaKey Features
Tensile Strength
15 LBS
Color
Clear
Material
Nylon 6-6
Nominal Length
5 in
Application
Quick bundling and packaging
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CTBD-5-15-NT-1000
Zoro #
G422653676
UPC #
810203251334
Country of Origin
China
Dimensions
Nominal Length
5 in
Details
Tensile Strength
15 LBS
Color
Clear
Material
Nylon 6-6
Item
Beaded Zip Ties
Application
Quick bundling and packaging
Description
Kable Kontrol durable beaded zip ties are designed to provide secure, tamper-evident fastening for a wide range of applications. Made from high-quality Nylon 6-6, they offer a strong 15 lb tensile strength and a dependable self-locking mechanism that requires no tools for installation. Their 5-inch length makes them ideal for attaching tags to clothing, shoes, handbags, accessories, and packaged products. They perform reliably in both harsh and everyday environments. Each tie locks permanently once tightened, ensuring items remain securely sealed during shipping, storage, or retail handling. These ties are UL/CSA rated, flame-retardant with a 94V-2 rating, and compliant with military, federal, and ASTM standards. Their clear/white color provides a clean, professional appearance suitable for various industries. ROHS compliance and strong gamma radiation resistance further enhance their durability and safety. These beaded cable ties offer a cost-effective solution for high-volume tag fastening and product bundling needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.