Black Cable Zip Ties - UV Resistant, 20 in L, 20 in Max Bundle Dia., Black, Nylon 6-6, 100 PK

  • Mfr # CT-20-300-100-BK

  • Zoro # G015913170


product price:  $36.75
/pk 100, $0.37/ea

Key Features

Nominal Max. Bundle Dia.
20 in
Color
Black
Material
Nylon 6-6
Tensile Strength
300 lbs
Design
Self-Locking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT-20-300-100-BK
Zoro #
G015913170
UPC #
810155353582
Country of Origin
China

Dimensions

Nominal Length
20 in
Nominal Max. Bundle Dia.
20 in

Details

Item
Black Cable Zip Ties - UV Resistant
Color
Black
Material
Nylon 6-6
Tensile Strength
300 lbs
Design
Self-Locking

Description

UV resistant black zip ties are the ideal option for outdoor applications where zip ties will be exposed to a higher than normal amount of ultra-violet rays from the sun. These black nylon cable ties are specifically manufactured to be used for continuous or extended exposure to the outdoors, weather, and UV light especially. Black Tie wraps can also be used in indoor applications. UV resistant black zip ties are made by incorporating carbon stabilizers in the nylon resin during the molding process. these black tie wraps provide greater resistance to the elements when compared to both our colored cable ties and our natural nylon cable ties, thus making them a cost-effective and durable method for securing any bundle or item outdoors. Our black cable ties are available from four - sixty inches in length along with varying tensile breaking strengths for each accompanying length. However, if you think our black UV zip ties still will not be durable or strong enough for your application please check out our stainless steel cable ties that provide greater durability than any nylon zip tie. Further our Stainless steel ties are virtually incorruptible by outdoor exposure.


  • Dimensions: 20 Inch Long Double Sided Teeth Cable Zip Ties | 100-Pcs/Pack | Natural White| 300 Lbs. Tensile Strength | Nylon 6-6
  • UL Listed, File No. E530766 Positioning Device 33AS | UL Standard UL 62275 TYPE 21 or 21S | Cable Ties Constructed With Nylon Resins Made In The USA | Meets Military Specification Standards
  • Design: Our Cable Zip Ties are self-locking with double sided grooved finish providing added security for grips.
  • Operating temperature range: -31°F to 185°F (-0.5°C to 85°C). Humidity absorption: 2,7%-2,8% (23°C -50% R.H.). Max sustainable temperature for a short time: +110°C.
  • High Resistance To Sun & Outdoor Exposure. Carbon black additive gives a better UV resistance.
  • Good resistance to bases, oils, greases, oil derivates, and chloride solvents.
  • Smooth Finish, Saves Hands From Abrasion.
  • Technical Specs: Our zip ties are ROHS compliant, are Military and Federal Grade | ASTM- D4066 PA181 | AH-2 Plenum Rating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.