Shop KABLE KONTROL
See all product information
Create Account
Black Metal Zip Ties - 8 in Long - 200 Lbs Tensile Strength, 5000PK
- Mfr # SSCT-08-BLACK
- Zoro # G724155786
product price:Â
$
1,044.99
/pk of 5000, $0.21/ea
Free Shipping & Returns
Key Features
Tensile Strength
200 Lbs
Material
pvc coated Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSCT-08-BLACK
- Zoro #
- G724155786
- UPC #
- -
- Country of Origin
- China
- Tensile Strength
- 200 Lbs
- Material
- pvc coated Stainless Steel
- Item
- Stainless Steel Cable Ties
- Color
- Black
Dimensions
- Nominal Length
- 8 in
Description
Kable Kontrol's Stainless Steel Zip Ties are highly durable, strong, non-toxic and flame retardant. Ideal for solution for automotive, mining, pulping, chemical plants and other Industrial or construction needs. Suitable for bundling wires or hoses in demanding applications where corrosion, vibration, general weathering, radiation, and temperature extremes are a concern. Made with Flame retardant Grade 304 stainless steel. These metal cable ties are designed with an easy to install, low profile, self-locking ball bearing head. With an operating temperature range of minus 112 deg rees Fahrenheit to 1000 deg rees Fahrenheit they can be used in the harshest of weathers. Steel zip ties can handle a lot of heat, Stainless Steel Cable Ties can be installed indoors, outdoors, or underground if necessary. These high-quality metal ties are available in various lengths and breaking strengths for extremely demanding applications. Unlike other metal ties in the market our metal tie wraps are also RoHS compliant with ASTM-A276
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.