Zoro Homepage

Braided Cable Sleeve, 3-3/4 in Inside Dia., 165 ft, Nylon 6/6, Black

  • Mfr # HGNS-044-50

  • Zoro # G104201492


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Material of Construction
Nylon 6/6
Sleeve Construction
Braided
Color
Black
Temp. Range
-49 Degrees F to 248 Degrees F
Description/Special Features
Extremely Abrasion, Cut Resistant, Chemicals, Gasoline, Salt & Solvents
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HGNS-044-50
Zoro #
G104201492
UPC #
-
Country of Origin
Canada

Dimensions

Inside Diameter
3-3/4 in
Length
165 ft
Height
165' feet

Details

Item
Cable Sleeve
Material of Construction
Nylon 6/6
Sleeve Construction
Braided
Color
Black
Temp. Range
-49 Degrees F to 248 Degrees F
Description/Special Features
Extremely Abrasion, Cut Resistant, Chemicals, Gasoline, Salt & Solvents

Description

Designed to provide excellent abrasion protection, this nylon textile sleeve is used to prevent wear on hydraulic/oil lines, rubber hoses, pipes, and cabling. Thick and strong strands with a tight woven construction give a high degree of burst resistance while still maintaining decent flexibility. Nylon protective hose sleeve is resistant to abrasion, cuts, heat, and UV/Ozone deterioration.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products