
Braided Cable Sleeve, 3/4 in Inside Dia., 25 ft, Polyethylene Terephthalate, Black
Mfr # BSSCE0.75-25
Zoro # G303974128
product price: $37.85
/eaKey Features
Inside Diameter
3/4 in
Wall Thickness
0.04 in
Length
25 ft
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BSSCE0.75-25
Zoro #
G303974128
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
3/4 in
Wall Thickness
0.04 in
Length
25 ft
Details
Item
Cable Sleeve
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Color
Black
Wire and Cable Sleeving Closure Type
Self Wrap
Temp. Range
-50 Degrees F to 150 Degrees F
Description
Wrap Around Braided Cable Sleeving is the ideal solution to protect your wires, cables, and wire harnesses where ease of installation is paramount. Made from halogen-free polyethylene terephthalate, this self-closing braided wire wrap is a high quality and easy to install necessity. With a self-closing 25% overlap, simply insert your wires and let the cable sleeve close in on itself, no clamps or zip ties required. This wrap around sleeving allows for easy access and installation while protecting your cables and wires as it is abrasion resistant, chemical, and solvent resistant. RoHS certified, these braided wire sleeves are popularly used in automotive, manufacturing, homes, and offices, amongst many others.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.