
Braided Cable Sleeve, 3/4 in Inside Dia., 75 ft, Polyethylene Terephthalate, Black
Mfr # FW075-75SP
Zoro # G303974104
product price: $34.45
/eaKey Features
Inside Diameter
3/4 in
Wall Thickness
0.025 in
Length
75 ft
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW075-75SP
Zoro #
G303974104
UPC #
-
Country of Origin
China
Dimensions
Inside Diameter
3/4 in
Wall Thickness
0.025 in
Length
75 ft
Details
Item
Cable Sleeve
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Color
Black
Wire and Cable Sleeving Closure Type
Self Wrap
Temp. Range
-94 Degrees F to 257 Degrees F
Description
Cobra Expandable PET Braided Cable Sleeving is the ideal solution for the coverings of all your wires and cables. Made from halogen-free and flame-retardant polyethylene terephthalate, this braided wire loom tubing is a high quality and easy to install necessity for your wires. Simply insert your wires and finish off the ends with heat shrink or cable ties. These cable sleeves offer a high expansion ratio, up to 150% of the initial diameter, and excellent mechanical abrasion resistance. UL/CSA certified, these braided wire looms are popularly used in automotive, manufacturing, homes, amongst many others.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.