Zoro Homepage

Braided Cable Sleeve, 3/8 in Inside Dia., 100 ft, Polyethylene Terephthalate, Red

  • Mfr # FW038-RD-100

  • Zoro # G314155097


product price: $30.25
/ea

Key Features

Inside Diameter
3/8 in
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
For Use With
Cables/Wires
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW038-RD-100
Zoro #
G314155097
UPC #
-
Country of Origin
China

Dimensions

Inside Diameter
3/8 in
Length
100 ft

Details

Item
Cable Sleeve
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Color
Red
For Use With
Cables/Wires

Description

High Quality & Easy To Install. Resists Gasoline, chemicals & Cleaning Solvents. Operating temperature: -94 DegF to 257 DegF -70 DegC to 125 DegC. Expands Up to 150% of Initial Diameter. Cut & Abrasion Resistant. FMVSS 302 Approved. VW-1 rated flammability. UL Temperature Approved. CSA VW-1 Approved. High expansion ratio. Excellent mechanical abrasion resistance. Offers a high expansion ratio and excellent mechanical abrasion and cut resistance.


  • SPECS: Inside Diameter: 3/8" Inch | Expansion Range: 3/16"– 5/8" Inches | Length: 100’ Feet | Color: Red
  • MATERIAL: Our PET braided cable sleevings are made from halogen-free and flame-retardant polyethylene terephthalate.
  • USAGE: PET braided cable sleeving is ideal for wide variety of applications such as automotive, marine, heavy equipment, industrial, and electronic wire harness applications & protecting cables from pets.
  • HIGH RESISTANCE: This sleeving has high resistance to cuts, mechanical abrasion, heat, chemicals, automotive fluids & solvents.
  • Expands Up to 150% of Initial Diameter.
  • Operating temperature: -94°F to 257°F (-70°C to 125°C)
  • FMVSS 302 Approved, VW-1 rated flammability, CSA VW-1 Approved.
  • PREMIUM PET Braided Sleeving: High quality & grade cable sleeve wire loom outperforms foreign competitors
  • NOTE: Inside diameters are measured as ROUND not FLAT.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products