Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Braided Cable Sleeve, 3/8 in Inside Dia., 50 ft, Polyethylene Terephthalate, Black

  • Mfr # FW038-50SP

  • Zoro # G203974174


product price: $30.99
/ea

Key Features

Inside Diameter
3/8 in
Wall Thickness
0.025 in
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Temp. Range
-94 Degrees F to 257 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW038-50SP
Zoro #
G203974174
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
3/8 in
Wall Thickness
0.025 in
Length
50 ft

Details

Item
Cable Sleeve
Material of Construction
Polyethylene Terephthalate
Sleeve Construction
Braided
Color
Black
Temp. Range
-94 Degrees F to 257 Degrees F
Wire and Cable Sleeving Closure Type
Self Wrap

Description

Cobra Expandable PET Braided Cable Sleeving is the ideal solution for the coverings of all your wires and cables. Made from halogen-free and flame-retardant polyethylene terephthalate, this braided wire loom tubing is a high quality and easy to install necessity for your wires. Simply insert your wires and finish off the ends with heat shrink or cable ties. These cable sleeves offer a high expansion ratio, up to 150% of the initial diameter, and excellent mechanical abrasion resistance. UL/CSA certified, these braided wire looms are popularly used in automotive, manufacturing, homes, amongst many others.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.