Shop KABLE KONTROL
See all product information
Create Account
Braided Stainless Steel Sleeve - 1-1/4" Inside Diameter - 25' Length
- Mfr # SSBS1.25B
- Zoro # G603974125
product price:Â
$
126.99
/ea
Sold in multiples of 5 for
$634.95
Free Shipping & Returns
Key Features
Length
100 ft
Color
Silver
For Use With
Cables/Wires
Material
Stainless Steel
Application
Cable Management
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSBS1.25B
- Zoro #
- G603974125
- UPC #
- -
- Country of Origin
- United States
- Color
- Silver
- For Use With
- Cables/Wires
- Material
- Stainless Steel
- Application
- Cable Management
- Series
- SSBS
- Expansion Range (in)
- 1 in - 1-1/2 in
- Item
- Stainless Steel Braided Cable Sleeving
Dimensions
- Length
- 100 ft
Description
Stainless Steel Braided Sleeving is the ideal solution for the coverings of all your wires and cables. Made from halogen-free stainless steel, this braided wire loom tubing is a high quality and easy to install necessity for your wires. Simply insert your wires and finish off the ends with clamps. These cable sleeves are great for exterior applications and offer a high expansion ratio, up to 150% of the initial diameter. RoHS certified, these braided wire looms have excellent chemical and abrasion resistance, and are popularly used in automotive, manufacturing, homes, amongst many others.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.