Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butt Splice Wire Connector, 10 AWG Max, Yellow, 100 PK

  • Mfr # HSBC-1210-YL

  • Zoro # G715913135


product price: $21.19
/pk 100, $0.21/ea

Key Features

Type
Butt Splice
Color
Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Material
Copper & HDPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HSBC-1210-YL
Zoro #
G715913135
UPC #
810155352325
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Length
1.614 in

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Yellow
Material
Copper & HDPE
For Use With
Wires
Handle Design
Adhesive-lined
Termination Style
Crimp

Description

The Kable Kontrol Butt Connectors are premium-quality electrical connectors designed for secure and reliable wire connections. Made with tinned copper for excellent conductivity and HDPE insulation for enhanced durability, these connectors offer long-lasting performance in demanding environments. They are engineered to withstand temperatures ranging from -40 DegC to 105 DegC and are rated for up to 600 volts, making them ideal for automotive, marine, and industrial applications. The adhesive-lined heat shrink tubing provides a watertight, corrosion-resistant seal that protects against moisture, vibrations, and harsh conditions. The robust barrel guarantees a secure crimp with every use, while the inner surface of the heat-shrink tubing is coated with sufficient hot melt adhesive to provide reliable waterproof protection, ensuring your wire remains securely in place. With superior pull strength compared to vinyl or nylon alternatives, these connectors ensure a strong and durable electrical connection. Their color-coded insulation simplifies wire size selection, and the transparent design allows for easy visual inspection. UL Listed and meeting industry safety standards, these heats shrink butt splice connectors provide a dependable solution for various wiring needs.


  • Specs: Cable Size: 12-10 AWG | 100-Pcs/Pack | Yellow | HDPE Insulated Copper | UL Listed (E545229) – Meets industry safety and performance standards.
  • Premium Quality: Kable Kontrol Butt Connectors are made with tinned copper for excellent conductivity and HDPE insulation for enhanced durability and long-lasting performance.
  • Temperature Resistance & High Voltage Rated: Our Butt Connectors withstand temperatures from -40°C to 105°C and rated for up to 600 volts, ideal for automotive and marine use.
  • Safety Features: These wire crimp terminal connectors provide superior pull strength compared to vinyl or nylon alternatives, ensuring a durable electrical connection.
  • Superior Design & Versatile Use: Our splice Connectors are adhesive-lined tubing that creates a watertight seal, protecting against moisture, corrosion, and vibrations.
  • Easy Identification – Color-coded insulation follows industry standards, making wire size selection simple and efficient.
  • Transparent Design – Allows visual inspection of the wire connections, ensuring a proper and secure fit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.