Zoro Homepage

Butt Splice Wire Connector, 14 AWG Max, Blue, 100 PK

  • Mfr # NYBC-1614-BL

  • Zoro # G415913039


product price: $7.19
/pk 100, $0.07/ea

Key Features

Type
Butt Splice
Color
Blue
Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Material
Copper Connector & Nylon Insulation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NYBC-1614-BL
Zoro #
G415913039
UPC #
810155354923
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Length
1.063 in

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Color
Blue
Material
Copper Connector & Nylon Insulation
For Use With
Wires
Handle Design
Adhesive-lined
Termination Style
Crimp

Description

The Kable Kontrol Butt Connectors are premium-quality electrical connectors designed for secure and reliable wire connections. Made with tinned copper for excellent conductivity and nylon insulation for enhanced durability, these connectors offer long-lasting performance in demanding environments. They are engineered to withstand temperatures ranging from -40 DegC to 105 DegC and are rated for up to 600 volts, making them ideal for automotive, marine, and industrial applications. The adhesive-lined heat shrink tubing provides a watertight, corrosion-resistant seal that protects against moisture, vibrations, and harsh conditions. The robust barrel guarantees a secure crimp with every use, while the inner surface of the heat-shrink tubing is coated with sufficient hot melt adhesive to provide reliable waterproof protection, ensuring your wire remains securely in place. With superior pull strength, these connectors ensure a strong and durable electrical connection. Their color-coded insulation simplifies wire size selection, and the transparent design allows for easy visual inspection. UL Listed and meeting industry safety standards, these butt splice connectors provide a dependable solution for various wiring needs.


  • Specs: Cable Size: 16-14 AWG | 100-Pcs/Pack | Blue | Copper & Nylon | UL-Listed (file no. E545229) – Meets industry safety and performance standards.
  • Premium Quality: Kable Kontrol Nylon Butt Splice Connectors are made with high-quality copper and nylon insulation, offering durability and long term performance.
  • Temperature Resistance & High Voltage Rated: Our Terminals withstand temperatures from -40°C to 105°C and rated for up to 600 volts, ideal for automotive and marine use.
  • Safety Features: These wire crimp terminal connectors provide superior pull strength, ensuring a durable electrical connection.
  • Superior Design & Versatile Use: Our splice Connectors are adhesive-lined tubing that creates a watertight seal, protecting against moisture, corrosion, and vibrations.
  • Easy Identification & Installation: Color-coded sleeves match industry-standard wire ranges for quick wire identification.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.