Zoro Homepage

Cable Clamp, Aluminum, 1-1/8 in Bundle Dia., 100 PK

  • Mfr # CC-5018-C

  • Zoro # G503551464


product price: $283.99
/pk 100, $2.84/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Max. Bundle Dia.
1-1/8 in
Width
1/2 in
Mounting Hole Dia.
1/4"
Clamp Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC-5018-C
Zoro #
G503551464
UPC #
-
Country of Origin
Canada

Dimensions

Max. Bundle Dia.
1-1/8 in
Width
1/2 in
Mounting Hole Dia.
1/4"
Metal Width
5/8" Inch

Details

Item
Cable Clamp
Material
Aluminum
Clamp Material
Steel

Description

Heat and flame retardant, aluminum can withstand any amount of heat without melting or producing any toxicity. The rubber coating protects cables from abrasions and minimizes sound by preventing cable rattling. Aluminum is preferred over any steel-type material for sound reduction as well as maximum flexibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.