Cable Clamp, Nylon 6/6, 1-1/2 in Bundle Dia., Black, 1.96 in L, 100 PK

  • Mfr # CCUC9-150-C-BLACK

  • Zoro # G903551507


product price:  $19.99
/pk 100, $0.20/ea

Key Features

Material
Nylon 6/6
Clamp Color
Black
Max. Bundle Dia.
1-1/2 in
Mounting Method
Screw
Length
1.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCUC9-150-C-BLACK
Zoro #
G903551507
UPC #
850051876136
Country of Origin
Taiwan, Province of China

Dimensions

Max. Bundle Dia.
1-1/2 in
Length
1.96 in
Width
0.47 in
Mounting Hole Dia.
0.18” Inch

Details

Item
Cable Clamp
Material
Nylon 6/6
Clamp Color
Black
Mounting Method
Screw
Color
Black
Temp. Range
-66 Degrees to 340 Degrees F
Clamp Material
Nylon 6/6
UV Resistance
Yes
Flammability Rating
94V-2

Description

Kable Kontrol Nylon Cable Clamps are the ideal solution to gain control of your messy cables and wires. These plastic cable clamps are made with high quality, durable, and crack-resistant nylon 6-6 plastic and can easily mount bundles of cables to walls, ceilings, or any other surface. The design is extremely user-friendly letting you open and close the jaws with just one hand. These cable clips are safe for use in indoor and outdoor applications. Made with high quality, durable, and crack-resistant nylon plastic, you can use these plastic clamps for long runs of bundled cables and messy cables such as: fiber optics, entertainment systems, PC peripherals, medical devices, and appliances. To install the R-type cable clamps, simply position them at the desired location, insert the cable, bundle, or tubing, and then proceed to screw through the hole. You can control how tight or loose the plastic wire clamps fits with a single screw. Buying these cable clamps puts you in full control of your cable management with no waste as you can use what is needed and save the rest for later. Solve your cable management needs, keep your electronic equipment in order, and workplaces free of messes with these plastic wire clamps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.