Zoro Homepage

Cable Clamp, Steel, 1 in Bundle Dia., 1.69 in L, 100 PK

  • Mfr # CC-5004-C

  • Zoro # G103551475


product price: $158.99
/pk 100, $1.59/ea
Free Shipping & Returns

Key Features

Material
Steel
Max. Bundle Dia.
1 in
Mounting Method
Screw
Length
1.69 in
Width
0.47 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC-5004-C
Zoro #
G103551475
UPC #
-
Country of Origin
Canada

Dimensions

Max. Bundle Dia.
1 in
Length
1.69 in
Width
0.47 in
Mounting Hole Dia.
1/4"
Metal Width
5/8" Inch

Details

Item
Cable Clamp
Material
Steel
Mounting Method
Screw
Clamp Material
Steel

Description

Vinyl coating is beneficial in many ways. Its’ coated surface is easy to clean and fingerprint resistant. It does not restrict the flexibility of the clamp itself in any way. Vinyl coating provides temperature protection to the cables it secures, as well as limits sounds of cord vibrations or rattling. The clamp itself is fabricated out of a zinc-coated steel. Zinc plating is great for any project where a secure mounting is imperative. Zinc is compatible with solder materials, thus after mounting the clamp with a screw, soldering it to the surface is an option

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.