
Cable Clamp, Steel, 1/2 in Bundle Dia., 100 PK
Mfr # CC-5009-C
Zoro # G803551454
product price: $336.99
/pk 100, $3.37/ea
Free Shipping & Returns
Key Features
Material
Steel
Max. Bundle Dia.
1/2 in
Mounting Method
Screw
Width
5/8 in
Clamp Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC-5009-C
Zoro #
G803551454
UPC #
-
Country of Origin
Canada
Dimensions
Max. Bundle Dia.
1/2 in
Width
5/8 in
Mounting Hole Dia.
3/8"
Metal Width
5/8" Inch
Details
Item
Cable Clamp
Material
Steel
Mounting Method
Screw
Clamp Material
Steel
Description
Zinc plating is great for any project where a secure mounting is imperative. Zinc is compatible with solder materials, thus after mounting the clamp with a screw, soldering it to the surface is an option. The plating also reduces the speed of corrosion. Combined with the rubber coating, this clamp also hinders cord vibrations once secured in the clamp and keeps rattling noises to a minimum. This clamp is also our largest in terms of its diameter and as well as the mounting hole.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.