
Cable Clamp, Steel, 1/2 in Bundle Dia., 1.22 in L, 100 PK
Mfr # CC-5023-C
Zoro # G203551528
product price: $175.49
/pk 100, $1.75/ea
Free Shipping & Returns
Key Features
Material
Steel
Max. Bundle Dia.
1/2 in
Length
1.22 in
Width
1/2 in
Clamp Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CC-5023-C
Zoro #
G203551528
UPC #
-
Country of Origin
Canada
Dimensions
Max. Bundle Dia.
1/2 in
Length
1.22 in
Width
1/2 in
Mounting Hole Dia.
1/4"
Metal Width
5/8" Inch
Details
Item
Cable Clamp
Material
Steel
Clamp Material
Steel
Description
Both the stainless steel and rubber coating are best for upkeep and aesthetics. When impact resistance is crucial, this is the most beneficial material. Thus, this product is best used when securing cables to an unsecured spot, such as automatic doors. It is also one of the longest lasting products (regardless of the rubber coating) due to its’ high resistance to corrosion as well as its’ overall superior properties.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.