Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clamp, Steel, 3/8 in Bundle Dia., 1 in L, 100 PK

  • Mfr # CC-5022-C

  • Zoro # G903551415


product price: $160.99
/pk 100, $1.61/ea
Free Shipping & Returns

Key Features

Material
Steel
Max. Bundle Dia.
3/8 in
Length
1 in
Width
1/2 in
Mounting Hole Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC-5022-C
Zoro #
G903551415
UPC #
-
Country of Origin
Canada

Dimensions

Max. Bundle Dia.
3/8 in
Length
1 in
Width
1/2 in
Mounting Hole Dia.
1/4"
Metal Width
5/8" Inch

Details

Item
Cable Clamp
Material
Steel
Clamp Material
Steel

Description

Both the stainless steel and rubber coating are best for upkeep and aesthetics. When impact resistance is crucial, this is the most beneficial material. Thus, this product is best used when securing cables to an unsecured spot, such as automatic doors. It is also one of the longest lasting products (regardless of the rubber coating) due to its’ high resistance to corrosion as well as its’ overall superior properties.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.