Zoro Homepage

Cable Clip, Black, Nylon, 6 PK

  • Mfr # WC00204

  • Zoro # G904202231


product price: $7.99
/pk 6, $1.33/ea

Key Features

Material
Nylon
Clamp Color
Black
Mounting Method
Self-Adhesive
Length
1 in
Width
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WC00204
Zoro #
G904202231
UPC #
-
Country of Origin
China

Dimensions

Length
1 in
Width
1-1/4 in

Details

Item
Cable Clip
Material
Nylon
Clamp Color
Black
Mounting Method
Self-Adhesive
Color
Black
Adhesive Type
Peel off self-adhesive
Application
Wire organizer
Clamp Material
Nylon

Description

These self-adhesive wire clips are an easy and economical method of organizing and keeping wires untangled. They are easy to install. Simply peel off self-adhesive backing and stick to surface. These adhesive cable clips come in black and are sold in quantities of 6 per pack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.