Cable Clip, PVC, 20 mm Bundle Dia., White, 12.40 mm L, 100 PK

  • Mfr # KK-WNC-20

  • Zoro # G810331087


product price: $5.19
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.38

Key Features

Material
PVC
Clamp Color
White
Max. Bundle Dia.
20 mm
Mounting Method
Pre-Installed Nail
Length
12.40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KK-WNC-20
Zoro #
G810331087
UPC #
850051876914
Country of Origin
China

Dimensions

Max. Bundle Dia.
20 mm
Length
12.40 mm
Width
28 mm
Slot Width
20 mm
Slot Height
18 mm
Height
20 mm

Details

Item
Cable Clip
Material
PVC
Clamp Color
White
Mounting Method
Pre-Installed Nail

Description

Made from Premium Plastic & Thick High- Carbon Steel NailsDesigned for Easy Installation, with Pre-Installed NailsVariety of Applications Including Home & OfficesCompatible with Wide Range of SurfacesSecure & Long-Lasting Connection


  • Sold in packs of 100-Pcs.
  • Designed for easy installation, with pre-installed nails.
  • Made from Premium UV Stabilized PVC & thick high-carbon steel nails.
  • Compatible with wide range of surfaces.
  • Variety of applications including home & offices.
  • Secure & long-lasting connection.
  • Protects wire insulation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.