Cable Clip, PVC, 7 mm Bundle Dia., White, 6.40 in L, 100 PK

  • Mfr # KK-WNC-7

  • Zoro # G510331097


product price: $0.84
/ea
Sold in multiples of 10 for $8.40

Key Features

Material
PVC
Clamp Color
White
Max. Bundle Dia.
7 mm
Mounting Method
Pre-Installed Nail
Length
6.40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KK-WNC-7
Zoro #
G510331097
UPC #
850051876884
Country of Origin
China

Dimensions

Max. Bundle Dia.
7 mm
Length
6.40 in
Width
13 mm
Slot Width
7 mm
Slot Height
7 mm
Height
8.5 mm

Details

Item
Cable Clip
Material
PVC
Clamp Color
White
Mounting Method
Pre-Installed Nail

Description

Made from Premium Plastic & Thick High- Carbon Steel NailsDesigned for Easy Installation, with Pre-Installed NailsVariety of Applications Including Home & OfficesCompatible with Wide Range of SurfacesSecure & Long-Lasting Connection


  • Sold in packs of 100-Pcs.
  • Designed for easy installation, with pre-installed nails.
  • Made from Premium UV Stabilized PVC & thick high-carbon steel nails.
  • Compatible with wide range of surfaces.
  • Variety of applications including home & offices.
  • Secure & long-lasting connection.
  • Protects wire insulation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.