Shop KABLE KONTROL
See all product information
Create Account
Cable Marker Zip Ties - 6 in Large ID Flag Label Straps - Red - Black, 5000PK
- Mfr # CTWO-6-100-RD
- Zoro # G824155730
product price:Â
$
2,128.99
/pk of 5000, $0.43/ea
Free Shipping & Returns
Key Features
Material
Nylon Co-Polymer
Color
Red
Tensile Strength
80 Lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTWO-6-100-RD
- Zoro #
- G824155730
- UPC #
- -
- Country of Origin
- China
- Material
- Nylon Co-Polymer
- Item
- Large ID Flag Cable Ties
- Color
- Red
- Tensile Strength
- 80 Lbs
Dimensions
- Nominal Length
- 6 in
Description
Kable Kontrol Cable Marker Zip Ties Large ID Flag Tags are designed to provide superior cable identification and security in demanding environments. Each pack includes 100 durable nylon co-polymer zip ties, offering robust fastening with an impressive tensile strength of 80 lbs. These ties feature a spacious 2" x 3" flag area for clear and lasting identification using a permanent marker. Their one-piece construction enhances tamper resistance, while their UV and weather resistance ensures durability in harsh conditions. Capable of withstanding temperatures from -45 deg C to 100 deg C (-50 deg F to 212 deg F), these zip ties are versatile for industrial, commercial, and residential use, making them an excellent choice for reliable and efficient cable management.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.