
Cable Protector, 1 in H, 5 ft L, 5-1/4 in W, 1 Channel, Rubber, Yellow
Mfr # FCC999-60-YELLOW
Zoro # G403527873
product price:Â $46.19
/eaKey Features
Height
1 in
Width
5-1/4 in
Load Capacity
500 lb
Number of Channels
1
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FCC999-60-YELLOW
Zoro #
G403527873
UPC #
-
Country of Origin
China
Dimensions
Height
1 in
Length
5 ft
Width
5-1/4 in
Channel Width
1.5"
Channel Height
0.5"
Details
Item
Cable Protector
Load Capacity
500 lb
Number of Channels
1
Material
Rubber
Color
Yellow
Style
Drop Over
Texture
Serrated
Description
Kable Kontrol medium duty drop over cord covers are inexpensive but have many of the features of heavier duty models. These drop over cable covers are perfect for use around the home, office, garage, etc. Use it anywhere you want to provide protection for your cords and cables from walk-over pedestrian and light vehicle traffic. Commonly used in classrooms, and for events. The body is made of strong, dense rubber which will withstand the elements in any setting. The base has excellent traction for a sure grip on the floor or surface below it, and the raised diamond tread on top will make certain that shoes and feet will grip it as well, and not slip. Solve all of your cable management needs, keep your electronic equipment in order, and workplaces free of messes with this cable protector.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.