Zoro Homepage

Cable Protector, 10 ft L, Rubber, Black

  • Mfr # FC7386

  • Zoro # G708576354


product price: $26.75
/ea

Key Features

Length
10 ft
Material
Rubber
Color
Black
For Use With
Cables
Channel Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC7386
Zoro #
G708576354
UPC #
-
Country of Origin
China

Dimensions

Length
10 ft
Channel Height
0.5 in
Channel Width
0.75 in
Tubing Size
3" W x 10" L

Details

Item
Cable Protector
Material
Rubber
Color
Black
For Use With
Cables
Application
Cable Management
Installation Type
Freestanding

Description

Kable Kontrol Atlas Rubber Floor Cord Cover offers a series of durable, walk over floor cord covers. Create a smooth, trip-free surface instantly that protects and conceals your wires from potential damage that may be caused by persistent pedestrian traffic. Commonly used in office place and home applications. Slit along the bottom Length of the product allows for easy cable insertion. Atlas Cable Protector is very quick & easy to install. This product is very useful to protect wires from damage and Eliminate Tripping Hazards with Ease. It can be easily cut to any desired length. The rubber floor cable cover has a slit open in the bottom of the product that allows for easy cable insertion and removal. Create a smooth, trip-free surface instantly that protects and conceals your wires from potential damage that may be caused by persistent pedestrian traffic. Perfect for the office or home, our flexible rubber cable cover can conceal all your messy cables, while preventing pedestrians from tripping. This durable product is made from flexible non-metallic rubber, which makes it strong enough to handle a large volume of pedestrian foot traffic, great for use in offices, classrooms and commercial applications. The ten-foot (10') length can be cut to length for all your specific applications.


  • SPECS: Length – 10 Feet | Color – Black | Channel Size - 0.75" W x 0.5" H | Overall Size - 3" W x 10" L
  • MATERIAL: Kable Kontrol Floor Cord Cover is Constructed from High-Quality & Flexible Non-Metallic Rubber.
  • DESIGN: Slit Open from Bottom that Allows Easy Insertion & Installation of Wires. Also, Cuttable to Any Length.
  • MULTI-PURPOSE: Ideal for Homes, Offices, Warehouse, Events, Gyms, Factories, all Indoor & Outdoor Applications.
  • EASY INSTALLATION: Simply Cut the Desired Length, Insert Wires from Bottom, and Place it Back on the Floor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.