Cable Protector 45 Deg Right Turn, 1/2 in H, 5 ft L, 2-1/2 in W, Silicone Rubber, Black

  • Mfr # FCCK-100-5-BK

  • Zoro # G315813071


product price:  $28.99
/ea

Key Features

Height
1/2 in
For Use With
Cables
Color
Black
Material
Silicone Rubber
Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCCK-100-5-BK
Zoro #
G315813071
UPC #
810155353483
Country of Origin
China

Dimensions

Height
1/2 in
Length
5 ft
Width
2-1/2 in

Details

Item
Cable Protector 45 Deg Right Turn
For Use With
Cables
Color
Black
Material
Silicone Rubber

Description

Protect your home and office from tripping hazards with our Kable Kontrol silicone floor cord cover cable protector. These 5 feet cable protectors are crafted from high-quality, durable BPA free silicone rubber to provide long-lasting protection for your cords and cables. It features a tenacious adhesive that ensures the cover stays securely in place on any flooring surface, including hardwood, tile, and carpet. Our silicone floor cable cover is designed with a slit opening at the bottom for easy wire insertion, flexibility and includes double-sided tape for effortless installation, can be easily cut to the desired size to fit your specific needs. This silicone cord protector is perfect for homes, offices, warehouses, gyms, and more. Our cable management silicone floor cord cover offers multi-purpose use and is easy to install with a secure, long-lasting adhesive that keeps your space tidy and safe.


  • Premium Quality: Our 5 feet cover is made from Premium BPA-free silicone, ensuring durability and flexibility while keeping its shape on the floor.
  • Self-Adhesive: Strong adhesive ensures the silicone cord protector stays securely in place, preventing shifting or slipping.
  • Versatile Use: Kable Kontrol 5 feet silicone cable protector is perfect for use on hardwood, tile, carpet, and other floor types, with a heavy-duty adhesive tape that sticks securely.
  • Easy Installation: Our floor cord cover features a slit opening at the bottom for simple wire insertion and flexibility; includes double-sided tape for secure placement. It can be easily cut to the desired size to fit your specific needs.
  • Weather and Wear Resistant: Designed to withstand moisture and provides long-lasting performance.
  • Aesthetically Pleasing: Keeps cables neatly hidden for a clean, professional look in any environment.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.