Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Protector 45 Deg Right Turn, 2 Channel, Polyurethane/Rubber, Black, Yellow

  • Mfr # CP9897-RT

  • Zoro # G014155113


product price: $27.45
/ea

Key Features

Number of Channels
2
Material
Polyurethane/Rubber
Color
Black, Yellow
Style
Heavy Duty
For Use With
Compatible with CP9987 Cord Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP9897-RT
Zoro #
G014155113
UPC #
850053843327
Country of Origin
China

Dimensions

Channel Width
1.25 in
Channel Height
1.25 in

Details

Item
Cable Protector 45 Deg Right Turn
Number of Channels
2
Material
Polyurethane/Rubber
Color
Black, Yellow
Style
Heavy Duty
For Use With
Compatible with CP9987 Cord Cover
Application
Cable & Hose Protection
Installation Type
Self-Adhesive

Description

Kable Kontrol Atlas heavy duty rubber cable protectors and accessories are constructed from industrial-grade rubber and designed for the protection of multiple valuable cables or hoses. These durable cable protector ramps and accessories will ensure that your wires and hoses do not become potential tripping hazards for any pedestrians that will be walking over them. The hinged lid allows for the easy top loading of cables. Further, due to their rigid manufacturing process, these Atlas heavy duty cable protectors are commonly used both outdoors and indoors as well as in any weather condition. The black base contrasted against the bright safety yellow lid makes these cable ramps highly visible to any nearby pedestrians, further lowering the possibility of pedestrian injury. These cable protector ramps can withstand thousands of pounds of vehicle drive-over weight from 14,000 - 26,000 Lbs Per Axle depending on which channel configuration you choose. Lastly, these cable protectors do not move around because of their natural weight. These cable covers weigh 12 to 63 lbs in total weight; therefore, when the cable protectors are ganged together on longer runs, absolutely no movement will occur. The recommended operating temperature range is -40° F to 131° F (-40°C to 55°C). Atlas Heavy Duty Rubber cable covers are designed and manufactured according to the guidelines provided by MUTCD, OSHA, RoHS, REACH. For maximum functionality, the rubber cable protectors have been treated for temperature resistivity and UV-stabilization. Solve all of your cable management needs, keep your electronic equipment in order, and workplaces free of messes with this cable protector.


  • SPECS: 2 Channel |45° Right Turn | 1.25" W x 1.25" H | Operating Temperature Range from - 40o F to 130o F | Meets MUTCD, OSHA, RoHS, REACH | Compatible with CP9987 Cord Cover
  • Durable Construction: Kable Kontrol Atlas cable protectors are made from industrial-grade rubber with a polyurethane lid, ensuring long-lasting performance and protection for cables and hoses.
  • Safety Design: Our Cable Protector Ramps have black base with bright yellow lid for high visibility, reducing the risk of pedestrian accidents or tripping hazards.
  • All-Weather Use: Designed for both indoor and outdoor use in all weather conditions, with a temperature range of -40o to +130oF.
  • UV & Temperature Resistant: Treated for UV stabilization and temperature resistivity, ensuring reliable performance in diverse conditions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.