Zoro Homepage

Cable Protector Left Turn, 1 Channel, Rubber, Black

  • Mfr # FCC999-ELL-BLACK

  • Zoro # G814155054


product price: $21.49
/ea

Key Features

Number of Channels
1
Material
Rubber
Color
Black
Channel Width
1.5 in
For Use With
Compatible with 36" & 60" Cord Covers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCC999-ELL-BLACK
Zoro #
G814155054
UPC #
-
Country of Origin
China

Dimensions

Channel Width
1.5 in
Channel Height
0.5 in

Details

Item
Cable Protector Left Turn
Number of Channels
1
Material
Rubber
Color
Black
For Use With
Compatible with 36" & 60" Cord Covers
Series
FCC999-ELL
Application
Cable Management
Installation Type
Freestanding

Description

Kable Kontrol drop over rubber cord covers are inexpensive but have many of the features of heavier duty models. These Drop over cable covers is perfect for use around the home, office, garage, etc. Use it anywhere you want to provide protection for your cords and cables from walk-over pedestrian and light vehicle traffic. Commonly Used in Classrooms, and for events. Drop over Wire Protector's body is made of strong, dense rubber which will withstand the elements in any setting. The base has excellent traction for a sure grip on the floor or surface below it, and the raised diamond tread on top will make certain that shoes and feet will grip it as well, and not slip. Drop over cable protector have Modular interlocking with connectors, Raised Diamond tread for added Traction, Unique Base design to prevent Shifting and Made with any weather resistant Industrial Rubber. Kable Kontrol Rubber Cable protector is very quick & easy to install. This product is very useful to protect wires from damage and Eliminate Tripping Hazards with Ease. Solve all your cable management needs, keep your electronic equipment in order, and workplaces free of messes with this cable protector.


  • SPECS: 45 degree Left Turn | Channel Size - 1.5" W x 0.5" H | Color – Black | Compatible with 36" & 60" Cover
  • MATERIAL: Made with any weather resistant industrial rubber that withstands all type of weather conditions.
  • DESIGN: Raised diamond treads on the top and the base, both provide excellent traction and grip on surface.
  • UNIQUENESS: Drop over cable protector have modular interlocking with connectors that allows easy extension.
  • MULTI-PURPOSE: These cable protectors are perfect for use at job site, warehouse, office, garage, school.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.