
Cable Ramp, 1.30 in H, 37 in L, 16 in W, 5 Channel, Polyurethane/Rubber, Black, Yellow
Mfr # CP9983
Zoro # G403527927
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Length
37 in
Width
16 in
Load Capacity
33,040 lb/Axle
Number of Channels
5
Material
Polyurethane/Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CP9983
Zoro #
G403527927
UPC #
-
Country of Origin
China
Dimensions
Height
1.30 in
Length
37 in
Width
16 in
Channel Width
1.25"
Channel Height
1.25"
Details
Item
Cable Ramp
Load Capacity
33,040 lb/Axle
Number of Channels
5
Material
Polyurethane/Rubber
Color
Black, Yellow
Connection Style
T - connector
Temp. Range
-40 Degrees to 131 Degrees
Style
Hinged
Texture
Serrated
Description
These Kable Kontrol AtlasHeavy duty rubber cable protectors are constructed from industrial grade rubber and designed for the protection of multiple valuable cables or hoses. These durable cable protector ramps will ensure that your wires and hoses do not become potential tripping hazards for any pedestrians that will be walking over them. The hinged lid allows for the easy top loading of cables. Further, due to their rigid manufacturing process, these Atlas heavy duty cable protectors are commonly used both outdoors and indoors as well as in any in weather condition. The black base contrasted against the bright safety yellow lid makes these cable ramps highly visible to any nearby pedestrians, further lowering the possibility of pedestrian injury. These cable protector ramps can withstand thousands of pounds of vehicle drive-over weight from 14,000 - 26,000 Lbs Per Axle depending on which channel configuration you choose. Lastly, these cable protectors do not move around because of their natural weight. These cable covers weigh 12 to 63 lbs in total weight; therefore, when the cable protectors are ganged together on longer runs, absolutely no movement will occur. The recommended operating temperature range is -40o to +130°F. Atlas Heavy Duty Rubber cable covers are designed and manufactured according to the guidelines provided by MUTCD, OSHA, RoHS, REACH. For maximum functionality, the rubber cable protectors have been treated for temperature resistivity and UV-stabilization.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.