Cable Ramp, 1.70 in H, 36 in L, 19.60 in W, 5 Channel, Polyurethane, Black, Orange

  • Mfr # CP9984-OR

  • Zoro # G408576319


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Height
1.70 in
Length
36 in
Width
19.60 in
Load Capacity
36,000 lb/Axle
Number of Channels
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP9984-OR
Zoro #
G408576319
UPC #
-
Country of Origin
China

Dimensions

Height
1.70 in
Length
36 in
Width
19.60 in
Channel Width
1.63 in
Channel Height
1.25 in

Details

Item
Cable Ramp
Load Capacity
36,000 lb/Axle
Number of Channels
5
Material
Polyurethane
Color
Black, Orange
Style
Extra Heavy Duty
For Use With
Cables/Hoses
Temp. Range
-40° to 131° F
Application
Cable & Hose Protection
Per Tire Capacity
9,000 lbs
Max. Axle Capacity
36,000 lbs
Installation Type
Self-Adhesive

Description

Kable Kontrol Atlas Heavy-duty rubber cable protectors are constructed from industrial-grade rubber and designed for the protection of multiple valuable cables or hoses. These durable cable protector ramps will ensure that your wires and hoses do not become potential tripping hazards for any pedestrians that will be walking over them. The hinged lid allows for the easy top loading of cables. Further, due to their rigid manufacturing process, these Atlas heavy duty cable protectors are commonly used both outdoors and indoors as well as in any weather condition. The black base contrasted against the bright safety yellow or orange lid makes these cable ramps highly visible to any nearby pedestrians, further lowering the possibility of pedestrian injury. These cable protector ramps can withstand thousands of pounds of vehicle drive-over weight with 36,000 Lbs Per Axle depending on which channel configuration you choose. Lastly, these cable protectors do not move around because of their natural weight. These cable covers weigh 19.50 lbs in total weight; therefore, when the cable protectors are ganged together on longer runs, absolutely no movement will occur. The recommended operating temperature range is -40o to +130°F. Atlas Heavy Duty Rubber cable covers are designed and manufactured according to the guidelines provided by MUTCD, OSHA, RoHS, REACH. For maximum functionality, the rubber cable protectors have been treated for temperature resistivity and UV-stabilization.


  • SPECS: 5 Channel | Operating Temperature Range from - 40o F to 131o F | Color – Black & Orange | Meets MUTCD, OSHA, RoHS, REACH
  • LOAD CAPACITY: Recommended Max Axle Capacity for Atlas Speed Bump 36,000 Lbs | Per Tire Capacity 9,000 Lbs.
  • DIMENSIONS: Channel Size 1.25" W x 1.65" H | Overall Size 36" L x 18" W x 2.5" H | Weight 19.5 Lbs.
  • MATERIAL: Made from Durable Industrial Grade Rubber Base & Polyurethane Lid, Non-Outgassing Like Comparable Rubber Protectors.
  • DESIGN: Easy to Use Flip-Open Lid, Vibrant Colors for Drivers & Pedestrians, Ideal For Heavy Traffic.
  • Connectors Allow Units To Be Ganged Together For Modular Expansion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.