
Cable Tie, 11 in L, 2.70 in Max Bundle Dia., Silver, 304 Stainless Steel, 200 lb Strength, 100 PK
Mfr # SSCT11
Zoro # G803524243
product price:Â $16.15
/pk 100, $0.16/eaKey Features
Cable Tie Style
Flame Retardant, Plenum Rated, Self-Locking
Nominal Length
11 in
Width
3/16 in
Nominal Max. Bundle Dia.
2.70 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SSCT11
Zoro #
G803524243
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
11 in
Width
3/16 in
Nominal Max. Bundle Dia.
2.70 in
Details
Item
Cable Tie
Cable Tie Style
Flame Retardant, Plenum Rated, Self-Locking
Color
Silver
Material
304 Stainless Steel
Tensile Strength
200 lb
Outdoor Use
Yes
Weight
0.7
Standards
Military Federal, and ASTM specification
Locking Style
Self Locking Head, Locking
Operating Temp. Range
-112 Degrees to 1000 Degrees F
Description
Stainless Steel Zip Ties are ideal for bundling wires or hoses in demanding applications where corrosion, vibration, general weathering, radiation, and temperature extremes are a concern. Commonly used in industries such as mining, pulping, and chemical plants. Made with Flame retardant Grade 304 stainless steel. These metal cable ties are designed with an easy to install, low profile, self-locking ball bearing head. They are non-toxic and flame retardant with an operating temperature range of minus 112 degrees Fahrenheit to 1000 degrees Fahrenheit. Steel zip ties can handle a lot of heat! Stainless Steel Cable Ties can be installed indoors, outdoors, or underground if necessary. These high-quality stainless steel ties are available in various lengths and breaking strengths for extremely demanding applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.