Cable Tie, 11 in L, 76.2 mm Max Bundle Dia., Natural, Nylon 6/6, 40 lb Strength, 1000 PK

  • Mfr # CT6011-NT-1000

  • Zoro # G403523912


product price:  $80.99
/pk 1000, $0.08/ea
Free Shipping & Returns

Key Features

Nominal Length
11 in
Width
6 mm
Nominal Max. Bundle Dia.
76.2 mm
Color
Natural
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT6011-NT-1000
Zoro #
G403523912
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
11 in
Width
6 mm
Nominal Max. Bundle Dia.
76.2 mm

Details

Item
Cable Tie
Color
Natural
Material
Nylon 6/6
Tensile Strength
40 lb
Weight
1.75
Standards
Military Federal, and ASTM specification
Locking Style
Self Locking Head, Locking
Operating Temp. Range
-40 Degrees F to 185 Degrees F

Description

Bar lock and ladder cable ties are commonly used in packaging and lightweight applications When compared to its standard equivalent, the Ladder Tie is both friendly to our environment and cost-effective. Ladder Ties use 60% less material than solid standard ties and weigh as much as 60% less. They will save on shipping costs, with a case of Ladder Ties being as much as 17% lighter and a bag being as much as 5% lighter than standard ties. They are even manufactured with 40% of previously used nylon 6/6 material. None of this compromises the performance of the Ladder tie either, with it consistently performing higher than the 40lb/18.14Kg tensile strength specification. The Ladder Tie has been accepted into the automotive, electronics, and industrial industries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.