Cable Tie, 11 in L, 77.77 mm Max Bundle Dia., Blue, Nylon 6/6, 50 lb Strength, 100 PK

  • Mfr # CTMD1100-50-BLUE

  • Zoro # G203524256


product price:  $24.25
/pk 100, $0.24/ea

Key Features

Cable Tie Style
Metal Detectable
Nominal Length
11 in
Width
4.57 mm
Nominal Max. Bundle Dia.
77.77 mm
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CTMD1100-50-BLUE
Zoro #
G203524256
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
11 in
Width
4.57 mm
Nominal Max. Bundle Dia.
77.77 mm

Details

Item
Cable Tie
Cable Tie Style
Metal Detectable
Color
Blue
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes
Standards
FDA, RoHS, REACH, PAHS compliant
Weight
0.452
Locking Style
Self Locking Head, Locking
Operating Temp. Range
-40 Degrees F to 185 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.