
Cable Tie, 14 in L, 4 in Max Bundle Dia., Black, Nylon 6/6, 120 lb Strength, 100 PK
Mfr # MHT14-120-Black
Zoro # G803524090
product price:Â $18.85
/pk 100, $0.19/eaKey Features
Cable Tie Style
Mountable, Self-Locking, UV Resistant
Nominal Length
14 in
Width
7.62 mm
Nominal Max. Bundle Dia.
4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MHT14-120-Black
Zoro #
G803524090
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
14 in
Width
7.62 mm
Nominal Max. Bundle Dia.
4 in
Details
Item
Cable Tie
Cable Tie Style
Mountable, Self-Locking, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
120 lb
Outdoor Use
Yes
Standards
Military Federal, and ASTM specification
Weight
1.48
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Locking Style
Self Locking Head, Locking
Mounting style
Mounting Head
Mounting method
Screw Mount
Description
Screw Mount Cable Ties allow you to attach your secured cable bundle to any surface you desire: communication racks, walls, or ceiling. These zip ties with screw holes allow for quick permanent mounting installation. Only the black nylon mount head cable ties are UV resistant. The curved tip makes it easier to do the beginning threading which allows for an easy and quick installation. These zip ties with screw holes are available in either black and natural, with the black being UV resistant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.