
Cable Tie, 14 in L, 4 in Max Bundle Dia., Black, Nylon 6/6, 50 lb Strength, 100 PK
Mfr # CTR1400BLK
Zoro # G103524028
product price: $12.59
/pk 100, $0.13/eaKey Features
Cable Tie Style
Releasable, Reusable, UV Resistant
Nominal Length
14 in
Width
5/16 in
Nominal Max. Bundle Dia.
4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CTR1400BLK
Zoro #
G103524028
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
14 in
Width
5/16 in
Nominal Max. Bundle Dia.
4 in
Details
Item
Cable Tie
Cable Tie Style
Releasable, Reusable, UV Resistant
Color
Black
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes
Weight
0.79
Locking Style
Releasable
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Description
Kable Kontrol's Releasable ties are the perfect solution for temporary applications and reusable cable tie needs. Easily secure and reuse these cable ties multiple times using the simple trigger lock release system. Save time and money in the long run by choosing Trigger releasable cable ties / reusable zip ties that unlock with a trigger-style head. Our kable kontrol reusable zip ties are easily removed, repositioned as many times as you require.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.