Cable Tie, 14 in L, 4.01 in Max Bundle Dia., Brown, Nylon 6/6, 50 lb Strength, 500 PK

  • Mfr # CT254CL-BROWN

  • Zoro # G703524275


product price:  $52.89
/pk 500, $0.11/ea

Key Features

Nominal Length
14 in
Width
4.8 mm
Nominal Max. Bundle Dia.
4.01 in
Color
Brown
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT254CL-BROWN
Zoro #
G703524275
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
14 in
Width
4.8 mm
Nominal Max. Bundle Dia.
4.01 in

Details

Item
Cable Tie
Color
Brown
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes
Standards
Military Federal, and ASTM specification
Weight
2.75
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Locking Style
Self Locking Head, Locking

Description

Kable Kontrol's Nylon colored zip ties are an ideal and cost-effective option for all applications that require easy identification. The choice between twelve different colors will help you to easily spot the difference between whatever you happen to be securing with these zip ties. These color cable ties are specifically manufactured to be used for indoor or in-wall cable bundling. Colored nylon zip ties can be used outdoors however, they will only serve as a temporary solution since they are not UV protected.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.