
Cable Tie, 14 in L, 4.01 in Max Bundle Dia., Gray, Nylon 6/6, 50 lb Strength, 100 PK
Mfr # CT265CL-GRAY
Zoro # G803524007
product price:Â $7.19
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.38
Key Features
Cable Tie Style
Self-Locking
Nominal Length
14 in
Width
4.8 mm
Nominal Max. Bundle Dia.
4.01 in
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CT265CL-GRAY
Zoro #
G803524007
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
14 in
Width
4.8 mm
Nominal Max. Bundle Dia.
4.01 in
Details
Item
Cable Tie
Cable Tie Style
Self-Locking
Color
Gray
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes
Weight
4.252
Standards
Military Federal, and ASTM specification
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Locking Style
Self Locking Head, Locking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.