Cable Tie, 14 in L, 4.01 in Max Bundle Dia., Gray, Nylon 6/6, 50 lb Strength, 500 PK

  • Mfr # CT254CL-GRAY

  • Zoro # G803523932


product price:  $55.95
/pk 500, $0.11/ea

Key Features

Nominal Length
14 in
Width
4.8 mm
Nominal Max. Bundle Dia.
4.01 in
Color
Gray
Material
Nylon 6/6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT254CL-GRAY
Zoro #
G803523932
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
14 in
Width
4.8 mm
Nominal Max. Bundle Dia.
4.01 in

Details

Item
Cable Tie
Color
Gray
Material
Nylon 6/6
Tensile Strength
50 lb
Outdoor Use
Yes
Weight
2.75
Standards
Military Federal, and ASTM specification
Locking Style
Self Locking Head, Locking
Operating Temp. Range
-40 Degrees F to 185 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.