
Cable Tie, 15 in L, 4-1/8 in Max Bundle Dia., Natural, Nylon 6/6, 250 lb Strength, 100 PK
Mfr # CT15NAT
Zoro # G503524031
product price: $26.15
/pk 100, $0.26/eaKey Features
Cable Tie Style
Plenum Rated
Nominal Length
15 in
Width
12.7 mm
Nominal Max. Bundle Dia.
4-1/8 in
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CT15NAT
Zoro #
G503524031
UPC #
-
Country of Origin
China
Dimensions
Nominal Length
15 in
Width
12.7 mm
Nominal Max. Bundle Dia.
4-1/8 in
Details
Item
Cable Tie
Cable Tie Style
Plenum Rated
Color
Natural
Material
Nylon 6/6
Tensile Strength
250 lb
Outdoor Use
No
Weight
2.899
Standards
RoHS Compliant
Locking Style
Self Locking Head, Locking
Operating Temp. Range
-40 Degrees F to 185 Degrees F
Description
KABLE KONTROL's Clear nylon cable ties are the ideal high quality, durable, and cost-effective option for all indoor zip tie applications where your cable ties will be used for bundling wires or securing objects. In some cases, clear zip ties are referred colloquially to as “white” cable ties. However, these cable ties are not actually transparent or see-through. Instead, they are natural nylon. Natural nylon zip ties can be used outdoors however, they will only serve as a temporary solution since they are not UV protected.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.